Zoro Homepage

Ball End Mill, 0.4375 in, Carbide

  • Mfr # 313649

  • Zoro # G715857927


product price: $72.35
/ea

Key Features

Single End/Double End
Single
List Number
2015
Overall Length
2 3/4 in
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313649
Zoro #
G715857927
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Shank Dia.
7/16 in
Milling Dia.
0.4375 in
Length of Cut
1 in

Details

Single End/Double End
Single
List Number
2015
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Helix Angle
45 Degrees
Item
Ball End Mill
Series
Performance AL
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Spacing
Fixed
Flute Type
Spiral
Finish - Machining
ZrN
Material Grade - Machining
10C-SM
Material - Machining
Carbide

Description

Ball End Mill, 0.4375 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.