Zoro Homepage

Ball End Mill, 0.4375 in, Carbide

  • Mfr # 313655

  • Zoro # G415857906


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Length of Cut
2 in
Number of Flutes
2
Milling Dia.
0.4375 in
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313655
Zoro #
G415857906
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Milling Dia.
0.4375 in
Overall Length
4 in
Shank Dia.
7/16 in

Details

Single End/Double End
Single
Item
Ball End Mill
Number of Flutes
2
Helix Angle
45 Degrees
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
List Number
2015
Series
Performance AL
Material - Machining
Carbide
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Inch
Flute Spacing
Fixed
Finish - Machining
ZrN
Flute Type
Spiral
Material Grade - Machining
10C-SM
Primary Material Application
Aluminum

Description

Ball End Mill, 0.4375 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.