Ball End Mill, 0.4375 in, Carbide
Mfr # 315265
Zoro # G915857857
product price: $59.55
/eaKey Features
Length of Cut
1 in
Milling Dia.
0.4375 in
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315265
Zoro #
G915857857
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Dia.
0.4375 in
Overall Length
2 3/4 in
Shank Dia.
7/16 in
Details
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Number of Flutes
3
List Number
2045
Item
Ball End Mill
Single End/Double End
Single
Series
Performance AL
Finish - Machining
Uncoated
Flute Spacing
Fixed
Flute Type
Spiral
Primary Material Application
Aluminum
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
10C-SM
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Description
Ball End Mill, 0.4375 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.