Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.4375 in, Carbide

  • Mfr # 315268

  • Zoro # G015857856


product price: $76.15
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball Nose
List Number
2045
Milling Dia.
0.4375 in
Length of Cut
1 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315268
Zoro #
G015857856
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.4375 in
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Dia.
7/16 in

Details

End Mill Style
Ball Nose
List Number
2045
Helix Angle
30 Degrees
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
Series
Performance AL
Number of Flutes
3
Single End/Double End
Single
Flute Spacing
Fixed
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Measurement System
Inch
Material Grade - Machining
10C-SM
Material - Machining
Carbide
Primary Material Application ISO Code
N
Finish - Machining
ZrN

Description

Ball End Mill, 0.4375 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.