Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.4375 in, Carbide

  • Mfr # 315271

  • Zoro # G015857870


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7/16 in
List Number
2045
Helix Angle
30 Degrees
Series
Performance AL
Milling Dia.
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315271
Zoro #
G015857870
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
7/16 in
Milling Dia.
0.4375 in
Length of Cut
2 in
Overall Length
4 in

Details

List Number
2045
Helix Angle
30 Degrees
Series
Performance AL
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Number of Flutes
3
Item
Ball End Mill
Single End/Double End
Single
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
10C-SM
Primary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Finish - Machining
Uncoated

Description

Ball End Mill, 0.4375 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.