Zoro Homepage

Ball End Mill, 0.4375 in, Carbide

  • Mfr # 315274

  • Zoro # G215857816


product price: $95.55
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball Nose
Overall Length
4 in
Milling Dia.
0.4375 in
Number of Flutes
3
Series
Performance AL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315274
Zoro #
G215857816
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in
Length of Cut
2 in

Details

End Mill Style
Ball Nose
Item
Ball End Mill
Number of Flutes
3
Series
Performance AL
List Number
2045
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Finish - Machining
ZrN
Flute Spacing
Fixed
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material Grade - Machining
10C-SM
Material - Machining
Carbide
Measurement System
Inch
Flute Type
Spiral

Description

Ball End Mill, 0.4375 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.