Zoro Homepage

Ball End Mill, 0.5 in, Carbide

  • Mfr # 311204

  • Zoro # G915825399


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
2 1/2 in
Material - Machining
Carbide
Length of Cut
0.625 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311204
Zoro #
G915825399
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
0.625 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in

Details

Item
Ball End Mill
Series
PYSTL
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Helix Angle
30 Degrees
Flute Type
Spiral
Measurement System
Inch
Shank Type - Machining
Straight
Material Grade - Machining
Advanced Performance
Primary Material Application
Cast Iron, Stainless Steel, Steel
List Number
2115
Number of Flutes
4
Flute Spacing
Variable
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Ball Nose
Finish - Machining
AlCrN

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.