Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.5 in, Carbide

  • Mfr # 313662

  • Zoro # G415857883


product price: $73.79
/ea

Key Features

Shank Dia.
1/2 in
End Mill Style
Ball Nose
Helix Angle
45 Degrees
Length of Cut
0.625 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313662
Zoro #
G415857883
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Length of Cut
0.625 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

Item
Ball End Mill
End Mill Style
Ball Nose
Helix Angle
45 Degrees
List Number
2015
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
2
Series
Performance AL
Flute Type
Spiral
Primary Material Application ISO Code
N
Material Grade - Machining
10C-SM
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Primary Material Application
Aluminum
Finish - Machining
ZrN
Flute Spacing
Fixed

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.