Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.5 in, Carbide

  • Mfr # 313668

  • Zoro # G515857820


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Milling Dia.
0.5 in
List Number
2015
Length of Cut
1.25 in
Single End/Double End
Single
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313668
Zoro #
G515857820
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
3 in

Details

List Number
2015
Single End/Double End
Single
Item
Ball End Mill
Number of Flutes
2
Series
Performance AL
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
End Mill Style
Ball Nose
Primary Material Application ISO Code
N
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
10C-SM
Measurement System
Inch
Finish - Machining
ZrN
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.