Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.5 in, Carbide

  • Mfr # 313671

  • Zoro # G615857850


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Series
Performance AL
Helix Angle
45 Degrees
Milling Dia.
0.5 in
List Number
2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313671
Zoro #
G615857850
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Milling Dia.
0.5 in
Length of Cut
2 in
Overall Length
4 in

Details

Series
Performance AL
Helix Angle
45 Degrees
List Number
2015
Item
Ball End Mill
Single End/Double End
Single
End Mill Style
Ball Nose
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Material Grade - Machining
10C-SM
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Flute Type
Spiral

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.