Ball End Mill, 0.5 in, Carbide
Mfr # 313674
Zoro # G515857882
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single
Length of Cut
2 in
List Number
2015
Series
Performance AL
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313674
Zoro #
G515857882
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Overall Length
4 in
Details
Single End/Double End
Single
List Number
2015
Series
Performance AL
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Item
Ball End Mill
Number of Flutes
2
End Mill Style
Ball Nose
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Measurement System
Inch
Shank Type - Machining
Straight
Flute Type
Spiral
Material Grade - Machining
10C-SM
Primary Material Application
Aluminum
Flute Spacing
Fixed
Material - Machining
Carbide
Description
Ball End Mill, 0.5 in Milling Dia., Carbide, ZrN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.