Ball End Mill, 0.5 in, Carbide
Mfr # 314307
Zoro # G115857862
product price: $82.75
/ea
Free Shipping & Returns
Key Features
Neck Dia.
0.5 in
Length of Cut
0.625 in
Helix Angle
45 Degrees
Number of Flutes
2
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314307
Zoro #
G115857862
UPC #
-
Country of Origin
United States
Dimensions
Neck Dia.
0.5 in
Length of Cut
0.625 in
Overall Length
3 in
Milling Dia.
0.5 in
Neck Length
0.75 in
Shank Dia.
1/2 in
Details
Helix Angle
45 Degrees
Number of Flutes
2
Single End/Double End
Single
List Number
2014
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Series
Performance AL
Finish - Machining
ZrN
Primary Material Application
Aluminum
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Flute Type
Spiral
Measurement System
Inch
Description
Ball End Mill, 0.5 in Milling Dia., Carbide, ZrN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.