Ball End Mill, 0.5 in, Carbide
Mfr # 314309
Zoro # G715857811
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Neck Length
1.75 in
Shank Dia.
1/2 in
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314309
Zoro #
G715857811
UPC #
-
Country of Origin
United States
Dimensions
Neck Length
1.75 in
Shank Dia.
1/2 in
Overall Length
4 in
Neck Dia.
0.5 in
Length of Cut
0.625 in
Milling Dia.
0.5 in
Details
Item
Ball End Mill
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
List Number
2014
Series
Performance AL
Helix Angle
45 Degrees
Number of Flutes
2
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Description
Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.