Zoro Homepage

Ball End Mill, 0.5 in, Carbide

  • Mfr # 315282

  • Zoro # G315857952


product price: $67.35
/ea

Key Features

Milling Dia.
0.5 in
End Mill Cutting Type
Center Cutting
Overall Length
3 in
Single End/Double End
Single
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315282
Zoro #
G315857952
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.5 in
Overall Length
3 in
Length of Cut
1.25 in
Shank Dia.
1/2 in

Details

Item
Ball End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
List Number
2045
Number of Flutes
3
Series
Performance AL
End Mill Style
Ball Nose
Helix Angle
30 Degrees
Measurement System
Inch
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Material Grade - Machining
10C-SM
Material - Machining
Carbide

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.