Zoro Homepage

Ball End Mill, 0.5 in, Carbide

  • Mfr # 315292

  • Zoro # G615857942


product price: $104.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
Overall Length
4 in
Helix Angle
30 Degrees
Number of Flutes
3
Series
Performance AL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315292
Zoro #
G615857942
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Dia.
0.5 in
Length of Cut
2 in
Shank Dia.
1/2 in

Details

End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Number of Flutes
3
Series
Performance AL
Item
Ball End Mill
Single End/Double End
Single
End Mill Style
Ball Nose
List Number
2045
Shank Type - Machining
Straight
Material Grade - Machining
10C-SM
Measurement System
Inch
Flute Spacing
Fixed
Flute Type
Spiral
Material - Machining
Carbide
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Finish - Machining
ZrN

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.