Ball End Mill, 0.5 in, Carbide
Mfr # 315296
Zoro # G815857957
product price: $60.65
/eaKey Features
Helix Angle
30 Degrees
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315296
Zoro #
G815857957
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Milling Dia.
0.5 in
Details
Item
Ball End Mill
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Series
Performance AL
Number of Flutes
3
End Mill Style
Ball Nose
List Number
2045
Finish - Machining
Uncoated
Material - Machining
Carbide
Material Grade - Machining
10C-SM
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Flute Type
Spiral
Primary Material Application ISO Code
N
Measurement System
Inch
Flute Spacing
Fixed
Description
Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.