Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.5 in, Carbide

  • Mfr # 315860

  • Zoro # G715857828


product price: $94.39
/ea
Free Shipping & Returns

Key Features

List Number
2047
Number of Flutes
3
Overall Length
4 in
Single End/Double End
Single
Neck Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315860
Zoro #
G715857828
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Neck Dia.
0.5 in
Neck Length
1.75 in
Length of Cut
0.625 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in

Details

Item
Ball End Mill
List Number
2047
Number of Flutes
3
Single End/Double End
Single
Helix Angle
37 Degrees
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Series
Performance AL
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Material - Machining
Carbide
Finish - Machining
Uncoated
Flute Type
Spiral
Measurement System
Inch
Primary Material Application
Aluminum
Shank Type - Machining
Straight

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.