Ball End Mill, 0.5 in, Carbide
Mfr # 315873
Zoro # G815857803
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Neck Dia.
0.5 in
Series
Performance AL
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315873
Zoro #
G815857803
UPC #
-
Country of Origin
United States
Dimensions
Neck Dia.
0.5 in
Length of Cut
0.625 in
Neck Length
2.75 in
Overall Length
6 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Details
Series
Performance AL
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
Single End/Double End
Single
End Mill Style
Ball Nose
List Number
2047
Helix Angle
37 Degrees
Number of Flutes
3
Primary Material Application
Aluminum
Material - Machining
Carbide
Primary Material Application ISO Code
N
Measurement System
Inch
Finish - Machining
Uncoated
Flute Type
Spiral
Flute Spacing
Fixed
Shank Type - Machining
Straight
Description
Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.