Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.5 in, Carbide

  • Mfr # 315877

  • Zoro # G915857864


product price: $150.99
/ea
Free Shipping & Returns

Key Features

List Number
2047
Series
Performance AL
Single End/Double End
Single
Neck Dia.
0.5 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315877
Zoro #
G915857864
UPC #
-
Country of Origin
United States

Dimensions

Neck Dia.
0.5 in
Shank Dia.
1/2 in
Length of Cut
0.625 in
Neck Length
2.75 in
Overall Length
6 in
Milling Dia.
0.5 in

Details

List Number
2047
Series
Performance AL
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Item
Ball End Mill
Number of Flutes
3
Helix Angle
37 Degrees
Flute Type
Spiral
Finish - Machining
ZrN
Shank Type - Machining
Straight
Flute Spacing
Fixed
Material - Machining
Carbide
Primary Material Application
Aluminum
Measurement System
Inch
Primary Material Application ISO Code
N

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.