Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.625 in, Carbide

  • Mfr # 311214

  • Zoro # G015825329


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
3 1/2 in
Material - Machining
Carbide
Length of Cut
1.25 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311214
Zoro #
G015825329
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Length of Cut
1.25 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

Item
Ball End Mill
Series
PYSTL
Material - Machining
Carbide
End Mill Style
Ball Nose
Measurement System
Inch
Flute Spacing
Variable
Shank Type - Machining
Straight
Number of Flutes
4
List Number
2115
Primary Material Application ISO Code
K, M, P
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
AlCrN
Flute Type
Spiral
Material Grade - Machining
Advanced Performance

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, AlCrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.