Zoro Homepage

Ball End Mill, 0.625 in, Carbide

  • Mfr # 313687

  • Zoro # G115857848


product price: $122.99
/ea
Free Shipping & Returns

Key Features

List Number
2015
Series
Performance AL
End Mill Style
Ball Nose
Helix Angle
45 Degrees
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313687
Zoro #
G115857848
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.625 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in

Details

List Number
2015
Series
Performance AL
End Mill Style
Ball Nose
Helix Angle
45 Degrees
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
Number of Flutes
2
Measurement System
Inch
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Material Grade - Machining
10C-SM
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application
Aluminum
Flute Spacing
Fixed
Material - Machining
Carbide

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.