Ball End Mill, 0.625 in, Carbide
Mfr # 314343
Zoro # G215857793
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Neck Length
0.875 in
Neck Dia.
0.625 in
Series
Performance AL
Helix Angle
45 Degrees
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314343
Zoro #
G215857793
UPC #
-
Country of Origin
United States
Dimensions
Neck Length
0.875 in
Neck Dia.
0.625 in
Length of Cut
0.75 in
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Details
Item
Ball End Mill
Series
Performance AL
Helix Angle
45 Degrees
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Number of Flutes
2
List Number
2014
Material - Machining
Carbide
Flute Type
Spiral
Flute Spacing
Fixed
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Description
Ball End Mill, 0.625 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.