Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.625 in, Carbide

  • Mfr # 314350

  • Zoro # G415857876


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Neck Dia.
0.625 in
Shank Dia.
5/8 in
Number of Flutes
2
List Number
2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314350
Zoro #
G415857876
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Neck Dia.
0.625 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Neck Length
1.625 in
Length of Cut
0.75 in

Details

Number of Flutes
2
List Number
2014
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
Performance AL
End Mill Style
Ball Nose
Helix Angle
45 Degrees
Item
Ball End Mill
Primary Material Application ISO Code
N
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Spacing
Fixed
Flute Type
Spiral
Measurement System
Inch
Finish - Machining
Uncoated
Primary Material Application
Aluminum

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.