Ball End Mill, 0.625 in, Carbide
Mfr # 314357
Zoro # G915857833
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Neck Dia.
0.625 in
List Number
2014
Series
Performance AL
Milling Dia.
0.625 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314357
Zoro #
G915857833
UPC #
-
Country of Origin
United States
Dimensions
Neck Dia.
0.625 in
Milling Dia.
0.625 in
Overall Length
6 in
Length of Cut
0.75 in
Neck Length
2.625 in
Shank Dia.
5/8 in
Details
Item
Ball End Mill
List Number
2014
Series
Performance AL
Single End/Double End
Single
Helix Angle
45 Degrees
Number of Flutes
2
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Material - Machining
Carbide
Finish - Machining
Uncoated
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Measurement System
Inch
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Description
Ball End Mill, 0.625 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.