Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.625 in, Carbide

  • Mfr # 314359

  • Zoro # G715857859


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Series
Performance AL
List Number
2014
Helix Angle
45 Degrees
Neck Dia.
0.625 in
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314359
Zoro #
G715857859
UPC #
-
Country of Origin
United States

Dimensions

Neck Dia.
0.625 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Length of Cut
0.75 in
Overall Length
6 in
Neck Length
2.625 in

Details

Series
Performance AL
List Number
2014
Helix Angle
45 Degrees
Item
Ball End Mill
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Number of Flutes
2
End Mill Style
Ball Nose
Shank Type - Machining
Straight
Measurement System
Inch
Flute Type
Spiral
Primary Material Application ISO Code
N
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application
Aluminum
Finish - Machining
ZrN

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.