Ball End Mill, 0.625 in, Carbide
Mfr # 315303
Zoro # G715857958
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1.625 in
Milling Dia.
0.625 in
List Number
2045
Single End/Double End
Single
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315303
Zoro #
G715857958
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.625 in
Milling Dia.
0.625 in
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Details
List Number
2045
Single End/Double End
Single
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Series
Performance AL
Number of Flutes
3
Helix Angle
30 Degrees
Item
Ball End Mill
Material Grade - Machining
10C-SM
Shank Type - Machining
Straight
Flute Spacing
Fixed
Primary Material Application
Aluminum
Material - Machining
Carbide
Primary Material Application ISO Code
N
Measurement System
Inch
Flute Type
Spiral
Finish - Machining
Uncoated
Description
Ball End Mill, 0.625 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.