Ball End Mill, 0.625 in, Carbide
Mfr # 315308
Zoro # G315857921
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
2.5 in
Milling Dia.
0.625 in
List Number
2045
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315308
Zoro #
G315857921
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2.5 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Overall Length
5 in
Details
Item
Ball End Mill
List Number
2045
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Series
Performance AL
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
10C-SM
Flute Spacing
Fixed
Primary Material Application
Aluminum
Flute Type
Spiral
Description
Ball End Mill, 0.625 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.