Zoro Homepage

Ball End Mill, 0.625 in, Carbide

  • Mfr # 315312

  • Zoro # G115857947


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Series
Performance AL
End Mill Style
Ball Nose
Shank Dia.
5/8 in
Number of Flutes
3
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315312
Zoro #
G115857947
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Milling Dia.
0.625 in
Overall Length
5 in
Length of Cut
2.5 in

Details

Series
Performance AL
End Mill Style
Ball Nose
Number of Flutes
3
End Mill Cutting Type
Center Cutting
List Number
2045
Single End/Double End
Single
Item
Ball End Mill
Helix Angle
30 Degrees
Flute Spacing
Fixed
Measurement System
Inch
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material - Machining
Carbide
Flute Type
Spiral
Material Grade - Machining
10C-SM
Finish - Machining
ZrN
Primary Material Application
Aluminum

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.