Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.625 in, Carbide

  • Mfr # 315316

  • Zoro # G315857891


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Series
Performance AL
Milling Dia.
0.625 in
Helix Angle
30 Degrees
Length of Cut
0.75 in
List Number
2045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315316
Zoro #
G315857891
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.625 in
Length of Cut
0.75 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in

Details

Series
Performance AL
Helix Angle
30 Degrees
List Number
2045
End Mill Style
Ball Nose
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Single End/Double End
Single
Measurement System
Inch
Material - Machining
Carbide
Flute Spacing
Fixed
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Material Grade - Machining
10C-SM
Finish - Machining
Uncoated

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.