Ball End Mill, 0.625 in, Carbide
Mfr # 315895
Zoro # G115857879
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
5/8 in
Neck Dia.
0.625 in
Milling Dia.
0.625 in
Helix Angle
37 Degrees
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
315895
Zoro #
G115857879
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/8 in
Neck Dia.
0.625 in
Milling Dia.
0.625 in
Overall Length
5 in
Length of Cut
0.75 in
Neck Length
1.625 in
Details
Helix Angle
37 Degrees
Item
Ball End Mill
Series
Performance AL
Number of Flutes
3
End Mill Style
Ball Nose
Single End/Double End
Single
List Number
2047
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Spiral
Primary Material Application
Aluminum
Description
Ball End Mill, 0.625 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.