Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.625 in, Carbide

  • Mfr # 315899

  • Zoro # G315857808


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Shank Dia.
5/8 in
List Number
2047
Milling Dia.
0.625 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315899
Zoro #
G315857808
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Milling Dia.
0.625 in
Neck Length
1.625 in
Length of Cut
0.75 in
Overall Length
5 in
Neck Dia.
0.625 in

Details

Single End/Double End
Single
Item
Ball End Mill
List Number
2047
Number of Flutes
3
Series
Performance AL
Helix Angle
37 Degrees
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Flute Spacing
Fixed
Primary Material Application
Aluminum
Finish - Machining
ZrN
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Spiral
Measurement System
Inch
Primary Material Application ISO Code
N

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.