Ball End Mill, 0.625 in, Carbide
Mfr # 315909
Zoro # G815857797
product price: $180.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting
Length of Cut
0.75 in
Neck Dia.
0.625 in
Number of Flutes
3
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315909
Zoro #
G815857797
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.75 in
Neck Dia.
0.625 in
Neck Length
2.625 in
Milling Dia.
0.625 in
Overall Length
6 in
Shank Dia.
5/8 in
Details
End Mill Cutting Type
Center Cutting
Number of Flutes
3
Single End/Double End
Single
List Number
2047
Item
Ball End Mill
End Mill Style
Ball Nose
Series
Performance AL
Helix Angle
37 Degrees
Primary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Measurement System
Inch
Shank Type - Machining
Straight
Description
Ball End Mill, 0.625 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.