Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.75 in, Carbide

  • Mfr # 313697

  • Zoro # G515857851


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
0.75 in
Shank Dia.
3/4 in
List Number
2015
Number of Flutes
2
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313697
Zoro #
G515857851
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Shank Dia.
3/4 in
Overall Length
4 in
Length of Cut
1 in

Details

List Number
2015
Number of Flutes
2
Single End/Double End
Single
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Series
Performance AL
Helix Angle
45 Degrees
Item
Ball End Mill
Measurement System
Inch
Flute Spacing
Fixed
Material Grade - Machining
10C-SM
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Flute Type
Spiral
Material - Machining
Carbide
Shank Type - Machining
Straight

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.