Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.75 in, Carbide

  • Mfr # 313700

  • Zoro # G515857813


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Milling Dia.
0.75 in
Helix Angle
45 Degrees
End Mill Style
Ball Nose
List Number
2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313700
Zoro #
G515857813
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Overall Length
4 in
Length of Cut
1 in
Shank Dia.
3/4 in

Details

Number of Flutes
2
Helix Angle
45 Degrees
End Mill Style
Ball Nose
List Number
2015
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
Series
Performance AL
Single End/Double End
Single
Shank Type - Machining
Straight
Material Grade - Machining
10C-SM
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
ZrN
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.