Ball End Mill, 0.75 in, Carbide
Mfr # 313704
Zoro # G015857887
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Milling Dia.
0.75 in
Number of Flutes
2
Helix Angle
45 Degrees
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313704
Zoro #
G015857887
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Length of Cut
1.625 in
Details
Number of Flutes
2
Item
Ball End Mill
Helix Angle
45 Degrees
Series
Performance AL
List Number
2015
Single End/Double End
Single
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Primary Material Application
Aluminum
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Flute Type
Spiral
Material Grade - Machining
10C-SM
Flute Spacing
Fixed
Shank Type - Machining
Straight
Description
Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.