Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.75 in, Carbide

  • Mfr # 313709

  • Zoro # G315857853


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Cutting Type
Center Cutting
Milling Dia.
0.75 in
Overall Length
6 in
List Number
2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313709
Zoro #
G315857853
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
3.25 in

Details

Number of Flutes
2
End Mill Cutting Type
Center Cutting
List Number
2015
Single End/Double End
Single
End Mill Style
Ball Nose
Series
Performance AL
Item
Ball End Mill
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
10C-SM
Primary Material Application ISO Code
N
Flute Spacing
Fixed
Measurement System
Inch
Primary Material Application
Aluminum
Finish - Machining
Uncoated
Flute Type
Spiral
Material - Machining
Carbide

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.