Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.75 in, Carbide

  • Mfr # 314382

  • Zoro # G815857865


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Neck Dia.
0.75 in
Series
Performance AL
Length of Cut
1 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314382
Zoro #
G815857865
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Neck Dia.
0.75 in
Length of Cut
1 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Neck Length
0.625 in

Details

Series
Performance AL
Number of Flutes
2
Item
Ball End Mill
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
List Number
2014
Single End/Double End
Single
End Mill Style
Ball Nose
Shank Type - Machining
Straight
Flute Spacing
Fixed
Material - Machining
Carbide
Primary Material Application ISO Code
N
Measurement System
Inch
Finish - Machining
ZrN
Flute Type
Spiral
Primary Material Application
Aluminum

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.