Zoro Homepage

Ball End Mill, 0.75 in, Carbide

  • Mfr # 314386

  • Zoro # G415857814


product price: $179.99
/ea
Free Shipping & Returns

Key Features

List Number
2014
Neck Length
1.375 in
Helix Angle
45 Degrees
Milling Dia.
0.75 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314386
Zoro #
G415857814
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
1.375 in
Milling Dia.
0.75 in
Length of Cut
1 in
Neck Dia.
0.75 in
Overall Length
5 in
Shank Dia.
3/4 in

Details

List Number
2014
Helix Angle
45 Degrees
Item
Ball End Mill
Single End/Double End
Single
End Mill Style
Ball Nose
Series
Performance AL
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Finish - Machining
Uncoated
Measurement System
Inch
Material - Machining
Carbide
Flute Spacing
Fixed
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Flute Type
Spiral

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.