Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.75 in, Carbide

  • Mfr # 314390

  • Zoro # G415857845


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
0.75 in
Neck Length
1.375 in
Length of Cut
1 in
List Number
2014
Series
Performance AL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314390
Zoro #
G415857845
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Neck Length
1.375 in
Length of Cut
1 in
Overall Length
5 in
Shank Dia.
3/4 in
Neck Dia.
0.75 in

Details

List Number
2014
Series
Performance AL
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Number of Flutes
2
Helix Angle
45 Degrees
Item
Ball End Mill
Single End/Double End
Single
Measurement System
Inch
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Finish - Machining
ZrN
Flute Spacing
Fixed
Material - Machining
Carbide
Primary Material Application
Aluminum

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.