Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.75 in, Carbide

  • Mfr # 314396

  • Zoro # G415857913


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1 in
End Mill Style
Ball Nose
Neck Dia.
0.75 in
Milling Dia.
0.75 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314396
Zoro #
G415857913
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Neck Dia.
0.75 in
Milling Dia.
0.75 in
Neck Length
2.375 in
Shank Dia.
3/4 in
Overall Length
6 in

Details

End Mill Style
Ball Nose
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
List Number
2014
Helix Angle
45 Degrees
Series
Performance AL
Single End/Double End
Single
Shank Type - Machining
Straight
Flute Spacing
Fixed
Finish - Machining
ZrN
Material - Machining
Carbide
Primary Material Application ISO Code
N
Measurement System
Inch
Flute Type
Spiral
Primary Material Application
Aluminum

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.