Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.75 in, Carbide

  • Mfr # 315320

  • Zoro # G515857844


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Length of Cut
1 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315320
Zoro #
G515857844
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.75 in
Shank Dia.
3/4 in
Length of Cut
1 in
Overall Length
4 in

Details

Single End/Double End
Single
Series
Performance AL
End Mill Cutting Type
Center Cutting
Number of Flutes
3
List Number
2045
Helix Angle
30 Degrees
Item
Ball End Mill
End Mill Style
Ball Nose
Primary Material Application
Aluminum
Material Grade - Machining
10C-SM
Material - Machining
Carbide
Flute Type
Spiral
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Measurement System
Inch
Flute Spacing
Fixed
Shank Type - Machining
Straight

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.