Ball End Mill, 0.75 in, Carbide
Mfr # 315333
Zoro # G315857792
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Length of Cut
3.25 in
Single End/Double End
Single
Overall Length
6 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315333
Zoro #
G315857792
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Length of Cut
3.25 in
Overall Length
6 in
Milling Dia.
0.75 in
Details
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Series
Performance AL
Item
Ball End Mill
List Number
2045
Number of Flutes
3
End Mill Style
Ball Nose
Primary Material Application
Aluminum
Finish - Machining
ZrN
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
10C-SM
Measurement System
Inch
Flute Spacing
Fixed
Flute Type
Spiral
Description
Ball End Mill, 0.75 in Milling Dia., Carbide, ZrN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.