Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 0.75 in, Carbide

  • Mfr # 315924

  • Zoro # G415857890


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Neck Length
0.625 in
Helix Angle
37 Degrees
End Mill Style
Ball Nose
Shank Dia.
3/4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315924
Zoro #
G415857890
UPC #
-
Country of Origin
United States

Dimensions

Neck Length
0.625 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Length of Cut
1 in
Neck Dia.
0.75 in

Details

Item
Ball End Mill
Helix Angle
37 Degrees
End Mill Style
Ball Nose
Number of Flutes
3
List Number
2047
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
Performance AL
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
ZrN
Flute Type
Spiral
Primary Material Application
Aluminum
Flute Spacing
Fixed

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.