Zoro Homepage

Ball End Mill, 0.75 in, Carbide

  • Mfr # 315951

  • Zoro # G115857893


product price: $255.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball Nose
Shank Dia.
3/4 in
List Number
2047
Helix Angle
37 Degrees
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315951
Zoro #
G115857893
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Overall Length
6 in
Neck Dia.
0.75 in
Neck Length
2.375 in
Length of Cut
1 in
Milling Dia.
0.75 in

Details

End Mill Style
Ball Nose
Item
Ball End Mill
List Number
2047
Helix Angle
37 Degrees
Single End/Double End
Single
Series
Performance AL
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application
Aluminum
Finish - Machining
ZrN
Flute Spacing
Fixed
Flute Type
Spiral
Material - Machining
Carbide

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.