Zoro Homepage

Ball End Mill, 1 in, Carbide

  • Mfr # 311224

  • Zoro # G015825442


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Series
PYSTL
Overall Length
4 in
Material - Machining
Carbide
Shank Dia.
1 in
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311224
Zoro #
G015825442
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1.25 in
Milling Dia.
1 in

Details

Item
Ball End Mill
Series
PYSTL
Material - Machining
Carbide
Flute Type
Spiral
End Mill Cutting Type
Center Cutting
Measurement System
Inch
List Number
2115
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
End Mill Style
Ball Nose
Finish - Machining
AlCrN
Flute Spacing
Variable
Shank Type - Machining
Straight
Number of Flutes
4
Helix Angle
30 Degrees
Material Grade - Machining
Advanced Performance
Single End/Double End
Single

Description

Ball End Mill, 1 in Milling Dia., Carbide, AlCrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.