Ball End Mill, 1 in, Carbide
Mfr # 314415
Zoro # G215857915
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1 in
End Mill Style
Ball Nose
List Number
2014
Neck Length
0.875 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314415
Zoro #
G215857915
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1 in
Neck Length
0.875 in
Overall Length
5 in
Milling Dia.
1 in
Length of Cut
1.25 in
Neck Dia.
1 in
Details
End Mill Style
Ball Nose
List Number
2014
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Single End/Double End
Single
Number of Flutes
2
Series
Performance AL
Item
Ball End Mill
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
Uncoated
Primary Material Application
Aluminum
Flute Type
Spiral
Material - Machining
Carbide
Flute Spacing
Fixed
Description
Ball End Mill, 1 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.