Ball End Mill, 1 in, Carbide
Mfr # 314421
Zoro # G915857901
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single
Length of Cut
1.25 in
Neck Length
2.125 in
Series
Performance AL
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314421
Zoro #
G915857901
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Neck Length
2.125 in
Milling Dia.
1 in
Neck Dia.
1 in
Shank Dia.
1 in
Overall Length
6 in
Details
Single End/Double End
Single
Series
Performance AL
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Item
Ball End Mill
List Number
2014
End Mill Style
Ball Nose
Number of Flutes
2
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Finish - Machining
Uncoated
Flute Type
Spiral
Primary Material Application
Aluminum
Measurement System
Inch
Material - Machining
Carbide
Flute Spacing
Fixed
Description
Ball End Mill, 1 in Milling Dia., Carbide, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.