Zoro Homepage

Ball End Mill, 1 in, Carbide

  • Mfr # 314431

  • Zoro # G515857806


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Series
Performance AL
Single End/Double End
Single
Length of Cut
1.25 in
Neck Length
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314431
Zoro #
G515857806
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Neck Length
3.125 in
Milling Dia.
1 in
Overall Length
7 in
Neck Dia.
1 in
Shank Dia.
1 in

Details

Number of Flutes
2
Series
Performance AL
Single End/Double End
Single
Helix Angle
45 Degrees
End Mill Cutting Type
Center Cutting
End Mill Style
Ball Nose
Item
Ball End Mill
List Number
2014
Flute Type
Spiral
Flute Spacing
Fixed
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
ZrN
Primary Material Application
Aluminum
Measurement System
Inch
Primary Material Application ISO Code
N

Description

Ball End Mill, 1 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.