Zoro Homepage

Ball End Mill, 1 in, Carbide

  • Mfr # 315336

  • Zoro # G415857852


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Shank Dia.
1 in
Overall Length
5 in
Helix Angle
30 Degrees
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315336
Zoro #
G415857852
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Overall Length
5 in
Length of Cut
1.25 in
Milling Dia.
1 in

Details

Single End/Double End
Single
Item
Ball End Mill
Helix Angle
30 Degrees
List Number
2045
Number of Flutes
3
Series
Performance AL
End Mill Style
Ball Nose
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Material Grade - Machining
10C-SM
Finish - Machining
Uncoated
Measurement System
Inch
Flute Type
Spiral
Flute Spacing
Fixed
Primary Material Application ISO Code
N

Description

Ball End Mill, 1 in Milling Dia., Carbide, Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.