Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, 1 in, Carbide

  • Mfr # 315346

  • Zoro # G815857858


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
2045
Milling Dia.
1 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315346
Zoro #
G815857858
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1 in
Shank Dia.
1 in
Overall Length
5 in
Length of Cut
2 in

Details

Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
2045
Helix Angle
30 Degrees
Item
Ball End Mill
End Mill Style
Ball Nose
Series
Performance AL
Number of Flutes
3
Measurement System
Inch
Primary Material Application ISO Code
N
Material - Machining
Carbide
Material Grade - Machining
10C-SM
Primary Material Application
Aluminum
Flute Spacing
Fixed
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
ZrN

Description

Ball End Mill, 1 in Milling Dia., Carbide, ZrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.